Shop All Exit Devices
Detex
Key Latch Narrow Trim, Pull, Grade 1
Mfr # 03PN 711
Zoro # G9529689
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series All Detex
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 in
- Door Handing Non-handed
- Finish Black Aluminum
Product Information
- Brand Detex
- MFR # 03PN 711
- Zoro # G9529689
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Overall Length | 6 1/2 in |
Max. Door Height | 120 in |
Overall Width | 2 in |
Max. Door Width | 48 in |
Details
Series | All Detex |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Black Aluminum |
Fire Rated | No |
Item | Key Latch Narrow Trim |
Outside Trim Type | Pull |
Application | Interior and Exterior Trim for Exit Device |
Standards | ANSI/BHMA A156.3 |
Color | Black |
Grade | 1 |
Performance | Heavy Duty |
ADA Compliant | Yes |
Visual Indicator Message | No Message |
Description
Pull, Key Latch Narrow Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black, Black Aluminum Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 6 1/2 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE 100 ft. Spool of ball chain. 5/32″ Diameter (32300)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38805.012.0093)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- H&S AUTOSHOT $HEAVY PULL STUDS 500/BX 2.6MM (HS1002)
- DETEX Rim, Exit Device, Satin Aluminum (V4008BN EB CD 628 99 36)
- DETEX Vertical Rod, Exit Device, Satin Aluminum (V50 EB CD 628 96 36X96)
- DETEX Rim, Exit Device, Painted (V40W HD 711 99 36)
- DETEX DETEX: WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY (DTX-V40-EBXW-CD-628-99-36)
- DETEX Rim Exit Device with Alarm, 36 in. W (V40 EB-W CD 628 99 36)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex (9827EO 3 313 LBR)
- Detex Door Exit Devices