Shop All Emergency Exit Door Alarms
Detex
Exit Door Alarm, 9V Battery, Plastic, 100dB
Mfr # EAX-500 GRAY W-CYL
Zoro # G1617327
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Interior and Exterior Doors
- Finish Anodized Duranodic
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Product Information
- Brand Detex
- MFR # EAX-500 GRAY W-CYL
- Zoro # G1617327
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Width | 2 7/64 in |
Body Height | 7 45/64 in |
Body Length | 7 45/64 in |
Details
Item | Exit Door Alarm |
For Use With | Interior and Exterior Doors |
Finish | Anodized Duranodic |
Cylinder Type | Mortise |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Mortise |
Alarm Duration | Variable |
Door Handing | Non-Handed |
Decibels | 100 dB |
Power Source | 9V battery |
Coverage | 30 ft |
Housing Material | Plastic |
Body Thickness | 2 13/32 in |
Body Material | plastic |
Standards | UL listed |
Includes | Installation Instructions |
Activated By | Unauthorized Egress |
Control Key Registration Required | No |
Arm Type | Key Control |
Siren Style | Horn |
For Door Thickness | 1-3/4 in |
Description
Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 2 13/32 in, Body Length 7 45/64 in, Body Height 7 45/64 in, Body Width 2 7/64 in, Decibels 100 dB, Power Source 9V Battery, Housing Material Plastic, For Door Thickness 1-3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 24VDC to 56VDC 70W 802.3bt G Inserter (TP-DCDC-2456GD-BT)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 26Ah, AGM (47041)
- RAYOVAC BATTERY HEAR AID 10 16PK (10-16)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000-60)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500W BLACK)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500W GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- DETEX Surface Mount Heavy Duty Form C Magnetic Switch (MS2049S)
- ALARM LOCK Mortise Cylinder (CEM-12345)
- Detex Security Alarms and Warnings