Shop All Exit Devices
Detex
Exit Device
Mfr # EAX-500 GRAY W-CYL KD
Zoro # G510057737
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Detex Door Alarms
- Color Gray
- Includes Alarmed Exit Devices
Product Information
- Brand Detex
- MFR # EAX-500 GRAY W-CYL KD
- Zoro # G510057737
- UPC # 197163171439
- Country of Origin United States
- Category Exit Devices
Details
Application | Detex Door Alarms |
Color | Gray |
Includes | Alarmed Exit Devices |
Description
Exit Alarm, Surface Mount, Battery Powered, with Keyed Different Cylinder, Gray Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 83CS/55-300 S2 Schlage C 6-5 Hardened Steel Body (ABS-83242)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-7x22)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Dark Brushed Antique Copper (RC01-DBAC)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 60" W (3004112)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- DETEX Rim Exit Device, V40, Cylinder Dogging (V40 EB CD 628 99 36 W-CYL)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- Detex Exit Devices