Shop All Emergency Exit Door Alarms
Detex
Battery Exit Alarm Flush W/Power
Mfr # EAX-2500FK GRAY
Zoro # G1407710
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Duranodic
- For Use With Interior and Exterior Doors
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Product Information
- Brand Detex
- MFR # EAX-2500FK GRAY
- Zoro # G1407710
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Dia. | 4 1/2 in |
Body Height | 4 1/2 in |
Body Width | 4 21/32 in |
Body Length | 4 1/2 in |
Description
Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 4 21/32 in, Body Dia. 4 1/2 in, Body Length 4 1/2 in, Body Height 4 1/2 in, Body Width 4 21/32 in, Decibels 100 dB, Power Source 12/24V DC, 0.5 Amps, Housing Material Plastic, For Door Thickness 1-3/4 in, Standards UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Gt11-50bat (GT11-50BAT MITSUBISHI)
- POPSOCKETS PopGrip Luxe Tidepool, Galaxy Purple (801573)
- SMK-LINK ELECTRONICS SMK-LINK replacement Reciever, VP6496 (VP6496)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500 BLACK)
- DETEX Surface Mount Heavy Duty Form C Magnetic Switch (MS2049S)
- DETEX Battery Exit Alarm Surface (EAX-2500S GRAY)
- DETEX Hardwired Surface Mount Alarm, Switch Activation, Gray, IC7 (EAX-2500FK GRAY IC7)
- DETEX Hardwired Surface Mount Alarm, Timed Bypass Alarm, White Face (EAX-3500)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 95 to 105dB (STI-6402)
- Detex Emergency Exit Door Alarms