Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 115, Buna N, 0.1 In.
Mfr # #115 Buna FDA-Buz-XR
Zoro # G4821074
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 115
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Detecto
- MFR # #115 Buna FDA-Buz-XR
- Zoro # G4821074
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.674 in |
Nominal Outside Dia. | 9/16 in |
Actual Outside Dia. | 0.88 in |
Nominal Width | 1/16 in |
Actual Width | 0.103 in |
Details
Dash Number | 115 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
Temp. Range | -30 Degrees to 250 Degrees F |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
Meets/Exceeds | FDA |
X-Ray Dectectable | Yes |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
Item | X-Ray and Metal Detectable O-Ring |
Material | Buna N |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.674 in, Actual Width 0.103 in, Dash Number 115, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.88 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 47 3/8"OD x 38 3/8"ID x 10 3/8"D Claremont Recessed Mount Ceiling Dome (DOME47CL)
- ZORO SELECT Window Operator, Right Hand, 12" L (36-314)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Pull, Rustic, Flat Black (BARN-RS FBL)
- JAKO Jako Rising Butt Hinge; 630 Stainless Steel (right) (CMJ040DER)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- MACHO O-RING & SEAL 021 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 15/16in, OD: 1-1/16in, CS: 1/16in, 1000PK (021-2070M1000)
- USA INDUSTRIALS Buna-N O-Ring, Dash 224, PK100 (ZUSAH70224)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- Detecto Individual & Bulk O-Rings