Shop All Individual & Bulk O-Rings
Detecto
X-Ray O-Ring, Dash 014, Buna N, 0.07 In.
Mfr # #014 Buna FDA-Buz-XR
Zoro # G4821257
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Detecto
- MFR # #014 Buna FDA-Buz-XR
- Zoro # G4821257
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.489 in |
Nominal Outside Dia. | 5/8 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.629 in |
Details
Dash Number | 014 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Blue |
Meets/Exceeds | FDA |
Item | X-Ray and Metal Detectable O-Ring |
Temp. Range | -30 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | Yes |
FDA Approved | Yes |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
Material | Buna N |
Description
X-Ray and Metal Detectable O-Ring, Yes Metal Detectable, Yes X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.489 in, Actual Width 0.07 in, Dash Number 014, Color Blue, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.629 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJG8)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X06000BL (LP2C14X06000BL)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 SG 626)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20R-4-370)
- DETECTO X-Ray O-Ring, Dash 212, Buna N, 0.13 In. (#212 Buna FDA-Buz-XR)
- ZORO SELECT O-Ring, EPDM, Dash 381, 12, 12.395, PK5 (U38869.018.1200)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 21mm ID, PK100 (ZUSAH1X21)
- ZORO SELECT O-Ring, EPDM, Dash 447, 9, 9.525, PK2 (U38869.025.0900)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A045X125)
- SUR&R O-Ring, 10.7mm Nominal Inside dia., PK50 (HOR520)
- Detecto Individual & Bulk O-Rings