Shop All Bench and Floor Scales
Detecto
Detecto Top Load Scale 100lb x 4oz Enamel Finish W/ 10-1/2in Fixed Dial, 9in x 9in SS Platform
Mfr # T100
Zoro # G608666018
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Detecto
- MFR # T100
- Zoro # G608666018
- UPC # 809161108408
- Country of Origin Taiwan, Province of China
- Category Bench and Floor Scales
Description
Detecto t100 top load scale 100lb x 4oz enamel finish w/ 10-1/2 fixed dial, 9 x 9 ss platform the t100 and t200 are extra-large, high-capacity top loading dial scales well-suited for shipping and receiving departments. Built to take constant use, these models feature temperature compensation which assures accurate readings in fluctuating temperatures. With your choice of chrome-plated steel platforms in 11.5 292mm and 15 381mm square sizes, these large capacity top loaders are ready for weighing large items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 6" x 250 ft., 1/4" Thickness, Pk12 (5VFE4)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- DOME PUBLISHING Notary Public Book, Red (DOM880)
- TOPS BUSINESS FORMS TOPS, DOCKET GOLD PLANNERS & PROJECT PLANNERS, NARROW, BLACK, 8.5 X 6.75, 70PK (63754)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- UWE Washdown Scale, 132 lb, .02 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-132)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- OPTIMA SCALES Optima Scales OPK-S2500 Compact Precision Balance - 2500g x 1g (OPK-S2500)
- UWE Washdown Scale, 330 lb, .05 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-330)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- Detecto Shipping & Packing Scales