Shop All Hand & Bowl Scoops
Detectapro
Scraper, Flexible, 5-1/2 In L x 4 In W
Mfr # MDSCR01
Zoro # G4053086
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Color Blue
- Metal Detectable No
- Overall Width 4"
- Type Very Flexible
Product Information
- Brand Detectapro
- MFR # MDSCR01
- Zoro # G4053086
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 4" |
Details
Item | Scraper |
Color | Blue |
Metal Detectable | No |
Type | Very Flexible |
Product Type | Scraper |
Handle Included | No |
Autoclavable | No |
Perforation | Solid |
NSF Certified | No |
Description
Scraper, Product Type Scraper, Autoclavable No, Blade Material Plastic, Handle Included No, Overall Height 1 1/2 mm, Overall Length 5 1/2 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Perforation Solid, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB441-6)
- TENG TOOLS 20mm X 22mm Metric Double Open Ended Wrench (622022)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- EKLIND 1/8 in Tip Size, 6 PK (87858)
- DETECTAPRO Scraper, Stainless Steel, 5-1/2 In L (MDSSRAP)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- REMCO Mixing Scraper with Hole, 40L, Blue (67743)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- ZORO SELECT SCOOP STRL PS 125 ML R BEL-ART, PK100 (H36904-2004)
- Detectapro Hand & Bowl Scoops