Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Black, PK25
Mfr # RPENBK
Zoro # G4088043
product price: $190.99
/pk 25, $7.64/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Green Environmental Attribute Non-Toxic
- Body Color Blue
- Features Pressurized
- NSF Certified No
Product Information
- Brand Detectapro
- MFR # RPENBK
- Zoro # G4088043
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Black |
Color | Blue |
Green Environmental Attribute | Non-Toxic |
Body Color | Blue |
Item | Metal Detectable Retractable Pen |
Features | Pressurized |
NSF Certified | No |
Pen Grip | Straight |
Barrel Color | Blue |
Barrel Material | Polypropylene Co-Polymer |
Pen Tip | 1 mm |
Pen Cap | Retractable |
Pen Ink Color | Black |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Black, Features Pressurized, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 8-Pocket Spiral-Bound Poly Portfolio, PK6 (33080)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 55 Gallon Bags Case of 100 bags, 100PK (L3658K95)
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- CRAYOLA Paint Brush Pens, No Drip, 40/BX, Assorted PK (CYO546203)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- BIC PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Blue, PK12 (CSA11BE)
- Detectapro Pens