Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Black, PK25
Mfr # RJPENGRBK
Zoro # G4034143
product price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- NSF Certified No
- Body Color Green
- Green Environmental Attribute Non-Toxic
- Pen Grip Straight
Product Information
- Brand Detectapro
- MFR # RJPENGRBK
- Zoro # G4034143
- Country of Origin United States
- Category Pens
Details
Ink Color | Black |
Color | Green |
NSF Certified | No |
Body Color | Green |
Item | Metal Detectable Retractable Pen |
Green Environmental Attribute | Non-Toxic |
Pen Grip | Straight |
Barrel Color | Green |
Barrel Material | Polypropylene Co-Polymer |
Pen Tip | 1 mm |
Pen Cap | Retractable |
Pen Ink Color | Black |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Green, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Black, Features Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLNPACK Air Pillow Material, 4" x 8" x 1148', PK 2 (LP4X8)
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- CONDOR OUTDOOR PRODUCTS COMPACT ASSAULT PACK, BLACK (126-002)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (SPENBK)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDBK)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- PILOT PEN, RBALL, G2 FN, BK, 2/PK (31031)
- Detectapro Pens