Shop All Industrial Markers
Detectapro
Metal Detectable Dry Erase Marker, Green Color Family, 10 PK
Mfr # DEPENGR
Zoro # G4043094
product price: $59.59
/pk 10, $5.96/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Capped, Low Odor, Non-Toxic
- Green Environmental Attribute Non-Toxic
- NSF Certified No
- Body Color Blue
- Color Green
Product Information
- Brand Detectapro
- MFR # DEPENGR
- Zoro # G4043094
- Country of Origin United Kingdom
- Category Industrial Markers
Details
Item | Metal Detectable Dry Erase Marker |
Features | Capped, Low Odor, Non-Toxic |
Green Environmental Attribute | Non-Toxic |
NSF Certified | No |
Body Color | Blue |
Color | Green |
Ink Color | Green |
Includes | (10) Markers |
Standards | FDA |
Marker Ink Color | Green |
Marker Tip | Bullet |
Low Odor | Yes |
Marker Cap | Capped |
Metal Detectable | Metal Detectable |
Marker Set Ink Colors | Black, Blue, Green, Red |
Number of Markers | 10 |
Description
Metal Detectable Dry Erase Marker, Bullet, Marker Cap Capped, Low Odor Yes, Marker Ink Color Green, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 10, Standards FDA, Includes (10) Markers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ LOCKING CLIPBOARD 12.75 (VZ03492)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- DETECTAPRO Metal Detectable Permanent Marker, Red Color Family, 10 PK (MPENRD)
- DETECTAPRO Metal Detectable Permanent Marker, Black Color Family, 10 PK (MPENBK)
- DETECTAPRO Metal Detectable Permanent Marker, Blue Color Family, 10 PK (MPENBL)
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBK)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- MARKAL Markal 434-96529 0.19 in.; Felt Dura-Ink 55 Markers; Black; 0.06 in. (434-96529)
- Detectapro Industrial Markers