Shop All Knives & Cutlery
Detectamet
Turning Knife Standard, PK 10
Mfr # 600-T085-S240-P01
Zoro # G008851007
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Handle Color Blue
- NSF Certified No
- Knife Type Turning Knife
- Metal Detectable Yes
Product Information
- Brand Detectamet
- MFR # 600-T085-S240-P01
- Zoro # G008851007
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Turning Knife |
Blade Type | Curved |
Handle Color | Blue |
NSF Certified | No |
Knife Type | Turning Knife |
Metal Detectable | Yes |
Number of Implements | 1 |
Description
Turning Knife, FDA Compliant Yes, Knife Type Turning Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Curved, NSF Certified No, Handle Material Polymer, Blade Length 2 1/4 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Power Switch (155546)
- DR. BRONNERS 12OZ Pepperm Sugar Soap (SD0502)
- PRODUCERS RICE MILL Producers Rice Mill Inc Calrose Medium Grain Rice 50lbs (B3CR50510)
- ALLPOINTS Swivel Spout - 18" , Double-Jointed (265921)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- MERCER CUTLERY Millennia Chefs Knife, 10", Purple (M22610PU)
- RSVP INTERNATIONAL Cheese Knife, 5PK (NIVE-5)
- DEXTER RUSSELL 10 in SofGrip Chef's Knife (SG145-10B-PCP)
- J.A. HENCKELS INTERNATIONAL Knife Set, C Kimball Edition, 3 pcs (30182-003)
- SCIPIO Filet Knife (SHDA04)
- Detectamet Knives & Cutlery