Shop All Pens
Detectamet
Stainless Steel Pen, Black Ink, PK10
Mfr # 114S-A05-I02
Zoro # G7900280
product price: $58.79
/pk 10, $5.88/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Tip Size Fine
- Body Color Silver
- NSF Certified No
Product Information
- Brand Detectamet
- MFR # 114S-A05-I02
- Zoro # G7900280
- Country of Origin India
- Category Pens
Dimensions
Tip Size | Fine |
Details
Ink Color | Black |
Color | Black |
Body Color | Silver |
NSF Certified | No |
Item | Stainless Steel Pen |
Barrel Material | Brass, Polymer, Stainless steel |
Barrel Color | Silver |
Pen Grip | Straight |
Pen Ink Color | Black |
Pen Cap | Retractable |
Pen Tip | 0.7 mm |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 0.7 mm, Barrel Material Brass, Polymer, Stainless steel, Barrel Color Silver, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Black, Features Not Applicable, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Moving Boxes, L, PK15 (7714001)
- CONSOLIDATED STAMP MFG Consolidated Stamp 032962 2000 PLUS Self-Inking Refill Ink; Black; .9 oz Bottle (32962)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- TRICORBRAUN 4 oz Clear PET Plastic Round Wide Mouth Jar- 58-400 Neck Finish (127326)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50 (104-I01-C11-PA03)
- DETECTAMET Detectable Pen W/ Clip, Bk Ink, PK50 (104-I02-C22-PA01)
- DETECTAMET Metal Stick Pen, Black Ink, PK50 (610-I02-DA02)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- PENTEL Pen, Rsvp, Bp, Fine, Be, Dz, PK12 (BK90C)
- Detectamet Pens