Shop All Pens
Detectamet
Stainless Steel Managers Pen, Black InkPK10
Mfr # 113-A05-I02
Zoro # G7900046
product price: $58.59
/pk 10, $5.86/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Tip Size Fine
- NSF Certified No
- Body Color Silver
Product Information
- Brand Detectamet
- MFR # 113-A05-I02
- Zoro # G7900046
- Country of Origin India
- Category Pens
Dimensions
Tip Size | Fine |
Details
Ink Color | Black |
Color | Black |
Item | Stainless Steel Managers Pen |
NSF Certified | No |
Body Color | Silver |
Barrel Material | Brass, Polymer, Stainless steel |
Pen Grip | Straight |
Barrel Color | Silver/Gold |
Pen Tip | 0.7 mm |
Pen Cap | Retractable |
Pen Ink Color | Black |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 0.7 mm, Barrel Material Brass, Polymer, Stainless steel, Barrel Color Silver/Gold, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Black, Features Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Slant Ring Durable Binder, Black (AVE17011)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 10", Kraft, 10/Bundle (493U33)
- DACASSO Navy Blue 3-Piece Leather Desk Set, Bonded Leather (DF-5037)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black (WL-ED-NY-0375-100)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/O Clip, PK50 (104-I01-C11-PA02)
- DETECTAMET Detectable HD Pen, W/O Clip, Black Ink, PK50 (101-I02-C22-PA02)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- DETECTAMET Detectable SS Pen, Black Cryo, PK10 (114S-A05-I12)
- DETECTAMET Economy Retractable Pen, Black Ink, W/Clip, PK50 (125-P01-I02)
- DETECTAMET Detectable Pen W/ Clip, Bl Cryo, PK50 (104-I11-C13-PA01)
- SCHOOL SMART Felt Tip Pens, Water Based Ink, Fine Tip, Black, 12 PK (RY231804-BK)
- Detectamet Pens