Shop All Food Thermometers
Detectamet
Metal Detectable Thermometer Blue
Mfr # 110-P01
Zoro # G408789528
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Temperature Test
- Metal Detectable Yes
- For Food Contact Yes
- Product Type Food Temperature Probe
- Minimum Temperature -58 Degrees F
Product Information
- Brand Detectamet
- MFR # 110-P01
- Zoro # G408789528
- Country of Origin China
- Category Food Thermometers
Dimensions
Overall Length | 6 1/8 in |
Details
Item | Metal Detectable Thermometer Blue |
Application | Temperature Test |
Metal Detectable | Yes |
For Food Contact | Yes |
Product Type | Food Temperature Probe |
Minimum Temperature | -58 Degrees F |
NSF Certified | No |
Maximum Temperature | 572 Degrees F |
Color | Blue |
Description
Metal Detectable Thermometer Blue, Metal Detectable Yes, Color Blue, Features Auto-Off, Hold Temperature Function, X-Ray Visible, Maximum Temperature 572 Degrees F, Minimum Temperature -58 Degrees F, For Food Contact Yes, Product Type Food Temperature Probe, Accuracy +/-2 Degrees C (Other Temperatures), From-20 Degrees to 200 Degrees C +/-1 Degrees C, Application Temperature Test, Overall Length 6 1/8 in, Display Type Digital, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Pilot Nat Gas Kit (56463)
- FRENCHS French's Mustard Flour 50lbs (01086)
- CAINS Cains 1 gal. Mayonnaise, PK4 (71E264G0194)
- DIXIE Wrapped Disposable Knife, White, Medium Weight, PK1000 (KMP23C)
- PENTAIR Pentair SL1DW In-Line Thermometer 30; 130 (SL1DW)
- COOPER-ATKINS Food Srvc Thrmomtr, Frdg/Frzr, -22 to122 F (2560)
- CONCORD 3" Stainless Steel Thermometer for Home Brewing, 2" Stem (PF300-C-2)
- VANCO cleanTEMP Tube Only (T-01)
- CDN 50 - 550 F Cooking Thermometer (IRT550)
- TAYLOR PRECISION PRODUCTS Freezer Thermometer (5925N)
- TAYLOR Thermomtr Candy/Deep Fry (983915)
- Detectamet Food Thermometers