Shop All Industrial Markers
Detectamet
Metal Detectable Permanent Marker, Blue Color Family, 10 PK
Mfr # 146-A05-P01-A07
Zoro # G7777616
product price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bullet Tip, Retractable, X-Ray Visible
- Green Environmental Attribute Non-Toxic
- Marker Type Permanent
- NSF Certified No
- Tip Style Bullet
Product Information
- Brand Detectamet
- MFR # 146-A05-P01-A07
- Zoro # G7777616
- Country of Origin Korea, Republic of
- Category Industrial Markers
Details
Item | Metal Detectable Permanent Marker |
Features | Bullet Tip, Retractable, X-Ray Visible |
Green Environmental Attribute | Non-Toxic |
Marker Type | Permanent |
NSF Certified | No |
Tip Style | Bullet |
Body Color | Blue |
Color | Blue |
Ink Color | Blue |
Standards | EU, FDA |
Marker Tip | Bullet |
Marker Ink Color | Blue |
Washable | No |
Marker Cap | Retractable |
Metal Detectable | Metal Detectable |
Description
Metal Detectable Permanent Marker, Blue, Marker Tip Bullet, Marker Cap Retractable, Washable No, Standards EU, FDA, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Colors of the World Colored Pencils, 24 Colors Per Set, 72PK (684607)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- HOUSE OF DOOLITTLE Weekly/Monthly Planner, 8-1/2x11 In. (HOD28302)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A05-P02-A07)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A05-P03-A07)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A08)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P01-A08)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P02-A07)
- SABER PAINT RT Retractable Paint Marker, General Purpose, White, PK12 (59160)
- Detectamet Industrial Markers