Shop All Knives & Cutlery
Detectamet
Metal Detectable Paring Knife 4", PK 10
Mfr # 600-T056-S068-P01
Zoro # G308842149
product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Metal Detectable Yes
- Knife Type Paring Knife
Product Information
- Brand Detectamet
- MFR # 600-T056-S068-P01
- Zoro # G308842149
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Paring Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Metal Detectable | Yes |
Knife Type | Paring Knife |
Number of Implements | 1 |
Description
Paring Knife, FDA Compliant Yes, Knife Type Paring Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 4 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Oven Rack For - Part# Gl1311000 (GL1311000)
- HOBART Roller, Conveyor (749952)
- T&S BRASS NOZZLE TIP WASHER (001048-45)
- OMNITEAM Defrost Termination Switch (37T32)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DEXTER RUSSELL Cooks Knife, 8 In, Black (31600B)
- VICTORINOX Bread Knife, 10-1/4 In L, Wavy (5.2930.26)
- KATSURA CUTLERY Katsura Cutlery CKTD21B-no logo 8 in. Japanese Premium AUS 10 67 Layers Damascus Steel Gyuto Chef Knife Blank 50 mm Wide Blade No Logo Woodworking Project Kit-Thunder-X Series (CKTD21B-no logo)
- MERCER CUTLERY Genesis Chefs Knife, Short Bolster, 8" (M21078)
- CHICAGO CUTLERY Chicago Cutlery B144 Walnut Traditions Steak Knife Setm; 4 Piece (820928)
- GARDENCARE Food Processing Knife Fruit 2 in Stainless Steel Blade (GA595007)
- Detectamet Knives & Cutlery