Shop All Knives & Cutlery
Detectamet
Metal Detectable Palette Knife, PK 10
Mfr # 600-T051-S401-P01
Zoro # G708842138
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Number of Implements 1
- Metal Detectable Yes
Product Information
- Brand Detectamet
- MFR # 600-T051-S401-P01
- Zoro # G708842138
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Palette Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Number of Implements | 1 |
Metal Detectable | Yes |
Knife Type | Palette Knife |
Description
Palette Knife, FDA Compliant Yes, Knife Type Palette Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 6 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- DEXTER RUSSELL Mini Turner 25 In (16201)
- RUBBERMAID Pan Dish Wht 11.4Qt (2951-AR WHT)
- GAYLORD N-66 Damper Control Switch 115 (12687)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DEXTER RUSSELL Scalloped Bread Knife 8 In (13313)
- MERCER CUTLERY Millennia Bread Knife, Wide, 10", Wht (M23210WBH)
- DEXTER RUSSELL Knife Sharpener, 12 In, Diamond, w/Swivel (07623)
- MASTER GRADE I.O. SHEN Master Grade Filleting Knife - 8" / 199 mm (5020)
- MASTER GRADE Knife Bag with soft fiber L X W X D = 20" X 6.5" X 0.5" (KB-2010)
- Detectamet Knives & Cutlery