Shop All Knives & Cutlery
Detectamet
Metal Detectable Cooks Knife 8.5", PK 10
Mfr # 600-T047-S456-P01
Zoro # G608842139
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Number of Implements 1
- Knife Type Chef's Knife
Product Information
- Brand Detectamet
- MFR # 600-T047-S456-P01
- Zoro # G608842139
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Cooks Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Metal Detectable | Yes |
Description
Cooks Knife, FDA Compliant Yes, Knife Type Chef's Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 8 1/2 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Gasket, Pre-Rinse Spreader(Ts) (13F)
- TABLECRAFT Cocotte with Lid, Cast Iron/SS Knob, 8 oz (10747)
- FEDERAL INDUSTRIES Tempurature 20 10K Ohm Sensor (32-19866)
- BKI Chain, #40 Roller 60 Pitches (CH0013)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DEXTER RUSSELL Cooks Knife 12 In (31629)
- DEXTER RUSSELL Scalloped Slicer, 10 In (31604)
- MASTER GRADE I.O. SHEN Master Grade Utility Knife - 5″ / 125 mm (5132)
- NORTH ATLANTIC IMPORTS 3PC Knife Set (5631)
- KATSURA CUTLERY 8 in. Japanese 67 Layers Damascus VG-10 Steel Chef Knife (KGD5P)
- Detectamet Knives & Cutlery