Shop All Knives & Cutlery
Detectamet
Metal Detectable Cooks Knife 12", PK 10
Mfr # 600-T047-S473-P01
Zoro # G808842137
product price: $765.99
/pk 10, $76.60/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Number of Implements 1
- Knife Type Chef's Knife
Product Information
- Brand Detectamet
- MFR # 600-T047-S473-P01
- Zoro # G808842137
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Cooks Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Metal Detectable | Yes |
Description
Cooks Knife, FDA Compliant Yes, Knife Type Chef's Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 12 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk (FG331700BLA)
- APW WYOTT Conveyor Belt (S2B-93000206)
- HATCO Lamp Holder - T8 (02-30-073)
- VOLLRATH SS Scoop, 52 Oz Cap (92110)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- MERCER CUTLERY Bread Knife, 8 In (M23570)
- CRESTWARE Chef Knife, Straight, 8 in. L, Black (KN130)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- DEXTER RUSSELL Forward Right Angle Knife 6 In (03293)
- ZWILLING J.A. HENCKELS Steak Knife Set, 8pc (17551-008)
- Detectamet Knives & Cutlery