Shop All Knives & Cutlery
Detectamet
Metal Detectable Butchers Knife, PK 10
Mfr # 600-T048-S072-P01
Zoro # G908842150
product price: $578.99
/pk 10, $57.90/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Knife Type Butcher Knife
- Metal Detectable Yes
Product Information
- Brand Detectamet
- MFR # 600-T048-S072-P01
- Zoro # G908842150
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Butchers Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Knife Type | Butcher Knife |
Metal Detectable | Yes |
Number of Implements | 1 |
Description
Butchers Knife, FDA Compliant Yes, Knife Type Butcher Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 10 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Dry (MEA02D)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- ELECTROLUX Evaporator Fan Motor (5304436055)
- DEEP RIVER SNACKS Kettle Potato Chips Bulk Original Salted 16 oz., PK10 (20124)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- CHICAGO CUTLERY Stainless Steel & Wood Knife Set - 15 Piece (CH7586)
- DEXTER RUSSELL Tri Stone Sharpening System (07946)
- OKLAHOMA JOES Blacksmith Plastic & Steel Chef Knife, Black & Silver (8068857)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Silvercap, 14pc (13581-001)
- DEXTER RUSSELL Breaking Knife 8 In (24053)
- Detectamet Knives & Cutlery