Shop All Tablet Accessories
Detectamet
Detectable Touchscreen Stylus, 1mm Tip, 3/8"dia., PK10
Mfr # 121-T202-C101-I01
Zoro # G7777056
product price: $85.75
/pk 10, $8.58/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 5/16 in
- Touchscreen Compatibility Universal
- Tip Size 1 mm
- Diameter 3/8 in
- Barrel Material Aluminum
Product Information
- Brand Detectamet
- MFR # 121-T202-C101-I01
- Zoro # G7777056
- Country of Origin India
- Category Tablet Accessories
Dimensions
Length | 5 5/16 in |
Tip Size | 1 mm |
Diameter | 3/8 in |
Overall Length | 5 1/4 in |
Barrel Diameter | 3/8 in |
Details
Touchscreen Compatibility | Universal |
Item | Touchscreen Pen |
Barrel Material | Aluminum |
Tip Material | Stainless Steel |
Barrel Color | Blue |
Product Type | Touchscreen Stylus |
Compatible Operating System | Universal |
Description
Touchscreen Pen, Body Color Blue, Ink Color Assorted, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 7Ah 6V F1 Sealed Lead Acid Battery (PC7-6F1)
- DANTONA Replacement Household Battery (ULA100AAAB)
- SAFT LS14500AX AA Axial 3.6V Lithium Thionyl Chloride Battery (LS14500AX)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM1 (MEASPM1)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- KANTEK Tablet Stand for Apple iPad and other 7" - 10" Tablets (TS710)
- MAKITA Shoulder Strap, XBU04 (162698-2)
- CTA DIGITAL Tablet Stand, Black, 17-1/2" L (PAD-CGS)
- CTA DIGITAL Multi-Function Carrying Case, for PS4/PS3 (PS4-MFC)
- KANTEK Rotating Desktop Tablet Stand, Black (TS680)
- Detectamet Tablet Accessories