Shop All Security Identification Supplies
Detectamet
Detectable Swipecard Holder, Plastic, Blue, PK50
Mfr # 212-A65-A56-P01
Zoro # G1822243
product price: $28.29
/pk 25, $1.13/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal, Vertical
- Height 3 1/2 in
- For Use With Employee ID Badges
- Legend Blank
- Color Blue
Product Information
- Brand Detectamet
- MFR # 212-A65-A56-P01
- Zoro # G1822243
- Country of Origin United Kingdom
- Category Security Identification Supplies
Dimensions
Height | 3 1/2 in |
Length | 8 in |
Width | 2 1/2 in |
Details
Item | Swipecard Holder |
Type | Horizontal, Vertical |
For Use With | Employee ID Badges |
Legend | Blank |
Color | Blue |
Number Series | Blank |
Material | X-Ray Visible and Metal Detectable Plastic |
Material Thickness | 1/8 in |
Description
Swipecard Holder, Horizontal, Vertical, Number Series Blank, Material X-Ray Visible and Metal Detectable Plastic, Color Blue, Length 8 in, Width 2 1/2 in, Height 3 1/2 in, Legend Blank, For Use With Employee ID Badges, Material Thickness 1/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CMX250C Rebel 1996-2014 (YTX7L-BS89224)
- POWER UP! Batteries Alkaline Plus AA, PK 8 (031-11118)
- TEXAS INSTRUMENTS XXBT-KT-B Rechargeable Battery without Wire (XXBT/KT/B)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- C-LINE PRODUCTS Badge Holder, Clip, 3.5x2.25, PK50 (95523)
- SQUIDS BY ERGODYNE Blue Wrist ID Badge Holder (3388)
- ADVANTUS Crowd Management Wristbands, Sequ, PK100 (75443)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, PK500 (T3-34)
- IDENTIPLUS ID Wristband, Adhesive, Light Blue, PK500 (T3-05)
- WORKSTATIONPRO Safety Lanyard for ID Cards/Badges J-Hook Style 36 Black 24 per Box (TH883214)
- Detectamet Security Identification Supplies