Shop All Lab Carboys & Jugs
Detectamet
Detectable Scooping Jug, White, 2L
Mfr # 535-S018-T101-P06
Zoro # G7332066
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 2L
- Height 6-3/4"
- Material Polypropylene
- Color White
Product Information
- Brand Detectamet
- MFR # 535-S018-T101-P06
- Zoro # G7332066
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Height | 6-3/4" |
Width | 4" |
Depth | 6" |
Labware Height - Metric | 171 mm |
Labware Depth - Metric | 152 mm |
Labware Width - Metric | 102 mm |
Labware Height - English | 6.75 in |
Labware Width - English | 4 in |
Labware Depth - English | 6 in |
Handle Length - Metric | 120 mm |
Overall Length - Metric | 152 mm |
Overall Width - Metric | 170 mm |
Overall Height - Metric | 175 mm |
Bowl Length - Metric | 32 mm |
Description
Scooping Jug, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 67 5/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU and FDA Food Contact Approved, Overall Length - Metric 152 mm, Capacity - Metric 2 L, Features X-Ray and Metal Detectable, Handle Length - Metric 120 mm, Coating Uncoated, Overall Width - Metric 170 mm, Overall Height - Metric 175 mm, Bowl Length - Metric 32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- LABCHEM Hydrogen Sulfide Water, 0.034 Perc, 500mL (LC154701)
- INTELL-LAB Centigram Balance, 3200 g, .01 g, 6" OD Platter, RS232, Touchless Keys, External Calibration (PW-3200)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- Detectamet Labware