Shop All Microbiology Media
Detectamet
Detectable Scoop, 500mL, Plastic, Red, PK5
Mfr # 515-S090-S050-P03
Zoro # G7304985
product price: $45.55
/pk 5, $9.11/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Length 11 39/64 in, 295 mm
- Size 295 mm
- Overall Width 2 23/64 in, 60 mm
- Working Temp. 121 Degrees C (250 Degrees F)
Product Information
- Brand Detectamet
- MFR # 515-S090-S050-P03
- Zoro # G7304985
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Length | 11 39/64 in, 295 mm |
Size | 295 mm |
Overall Width | 2 23/64 in, 60 mm |
Handle Length | 100 mm, 3.94 in |
Bowl Length - Metric | 195 mm |
Handle Length - Metric | 100 mm |
Overall Length - Metric | 295 mm |
Overall Width - Metric | 60 mm |
Details
Material | Polypropylene |
Item | Scoop |
Working Temp. | 121 Degrees C (250 Degrees F) |
Type | Metal and X-Ray Detectable |
Capacity | 500 mL |
Color | Red |
Standards | EU and FDA Food Contact Approved |
Features | X-Ray and Metal Detectable |
Product Type | Scoop |
Capacity - Metric | 500 mL |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 16 7/8 fl oz |
Coating | Uncoated |
Description
Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 16 7/8 fl oz, Color Red, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU and FDA Food Contact Approved, Overall Length - Metric 295 mm, Capacity - Metric 500 mL, Features X-Ray and Metal Detectable, Handle Length - Metric 100 mm, Coating Uncoated, Overall Width - Metric 60 mm, Bowl Length - Metric 195 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART PP Single Scale Graduated Cylinder 500 m (F28457-0000)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- HEATHROW SCIENTIFIC Tubes, Microcentrifuge, 1.5ml, PK1000 (HS4325)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Terrific Broth, Liquid, 1 L (T88175-1000.0)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- ZYMO RESEARCH Zymoclean Gel DNA Recovery Kit (capped), 50 Preps (ZD4007)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- ZYMO RESEARCH Zymo-Seq RiboFree Total RNA Library Kit, 96 Preps (ZR3003)
- Detectamet Microbiology Media