Shop All Microbiology Media
Detectamet
Detectable Scoop, 1000mL, Plastic, Blue, PK5
Mfr # 515-S091-S051-P01
Zoro # G7305019
product price: $54.85
/pk 5, $10.97/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Length 13 31/32 in, 355 mm
- Overall Width 75 mm, 2 61/64 in
- Capacity 1,000 mL
- Working Temp. 121 Degrees C (250 Degrees F)
Product Information
- Brand Detectamet
- MFR # 515-S091-S051-P01
- Zoro # G7305019
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Length | 13 31/32 in, 355 mm |
Overall Width | 75 mm, 2 61/64 in |
Handle Length | 4.33 in, 110 mm |
Size | 355 mm |
Overall Length - Metric | 355 mm |
Overall Width - Metric | 75 mm |
Handle Length - Metric | 110 mm |
Bowl Length - Metric | 245 mm |
Details
Material | Polypropylene |
Item | Scoop |
Capacity | 1,000 mL |
Working Temp. | 121 Degrees C (250 Degrees F) |
Type | Metal and X-Ray Detectable |
Color | Blue |
Features | X-Ray and Metal Detectable |
Standards | EU and FDA Food Contact Approved |
Product Type | Scoop |
Capacity - Metric | 1 L |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Capacity - Imperial | 33 3/4 fl oz |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color Blue, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU and FDA Food Contact Approved, Overall Length - Metric 355 mm, Capacity - Metric 1 L, Features X-Ray and Metal Detectable, Handle Length - Metric 110 mm, Coating Uncoated, Overall Width - Metric 75 mm, Bowl Length - Metric 245 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- ZYMO RESEARCH His-Spin Protein Miniprep Kit, 10 Preps (ZP2001)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 10" (SWZR-155)
- Detectamet Microbiology Media