Shop All Beakers & Pitchers
Detectamet
Detectable Sampling Cup, 285mL
Mfr # 502-T208
Zoro # G7304897
product price: $42.99
/pk 10, $4.30/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form with Handle
- Labware Capacity - English 9.63 oz
- Labware Capacity - Metric 285 mL
- Color Blue
- Labware Basic Material Plastic
Product Information
- Brand Detectamet
- MFR # 502-T208
- Zoro # G7304897
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 1.5 in |
Labware Height - Metric | 38 mm |
Labware Outside Dia. - English | 1.6 in |
Labware Inside Dia. - Metric | 39 mm |
Labware Outside Dia. - Metric | 41 mm |
Height | 38mm |
Inside Dia. | 39mm |
Labware Inside Dia. - English | 1.5 in |
Outside Dia. | 41mm |
Overall Height - Metric | 38 mm |
Outside Diameter - Metric | 41 mm |
Description
Beaker, Capacity - Metric 284 mL, Capacity - English 0.5 pt, Product Type Sampling Cup, Beaker Type Low Form with Handle, Outside Diameter - Metric 41 mm, Overall Height - Metric 38 mm, Body Material Polypropylene, Includes Graduations No, Glassware Class Not Rated, Body Color Blue, Autoclavable Yes, USP Specification Not Applicable, Basic Material Plastic, Special Features Metal Detectable and X-Ray Visible, Suitable for Laser Engraving/Pad Printing, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- DYNALON Clear 500mL Wash Bottle, 5 Pack (506915-0006)
- UNITED SCIENTIFIC Beaker Mug, 400 mL, THC (BGMG400-THC)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- LAB SAFETY SUPPLY Beaker, Handle, 1000mL, 32 Oz, Polyethylene (6FAF9)
- LAB SAFETY SUPPLY Beaker Starter Kit, Polymethylpentene (6FAF6)
- LAB SAFETY SUPPLY Beaker, 50mL, Polypropylene, PK12 (6FAE3)
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 (11L812)
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- Detectamet Beakers & Pitchers