Shop All Binders
Detectamet
Detectable Ring Binder Clipboard, 12-1/2" W, 9" H
Mfr # 300-O06-P01-A138
Zoro # G2051590
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Height 14 in
- Width 9 in
- Clip Capacity 1 in
Product Information
- Brand Detectamet
- MFR # 300-O06-P01-A138
- Zoro # G2051590
- Country of Origin United Kingdom
- Category Binders
Dimensions
Height | 14 in |
Width | 9 in |
File Size | Letter |
File Size - Clipboard | Letter |
Sheet Size | 8-1/2 in x 11 in |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
Paper Size | A4 |
Overall Width | 9 in |
For Document Length | 12 5/8 in |
For Document Width | 9 in |
Overall Height | 14 in |
Description
Ring Binder Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Blue, Color Blue, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Detectable Plastic, Width 9 in, Height 14 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes 2-Ring Binder, Clipboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- SAX True Flow Water Soluble Block Printing Ink, 1 Pint Jar, Turquoise (1299773)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- EPSON T312923-S (312XL) Claria High-Yield Ink, 360 Page-Yield, Cyan/Magenta/Yellow, PK3 (T312923-S)
- DETECTAMET Aluminum Ring Binder, 2 Rings (311-P46-O06-A143)
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- ACCO 6" Binder with Hooks 8-1/2"x12", Blue (A7054133A)
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- BETTER OFFICE PRODUCTS 24 Photo Mini Photo Album, 4in. x 6in. Clear View Cover, Holds 24 Photos, 5PK (32000)
- AVERY 3" D-Ring Binder, Heavy Duty, White (AVE79193)
- Detectamet Binders