Shop All Pens
Detectamet
Detectable Pen W/ Clip, Bk Ink, PK50
Mfr # 104-I02-C22-PA01
Zoro # G4526711
product price: $86.35
/pk 50, $1.73/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tip Style Ball
- Features Suitable for Laser Engraving/Pad Printing
- Pen Grip Triangular
- Includes (50) Pack
Product Information
- Brand Detectamet
- MFR # 104-I02-C22-PA01
- Zoro # G4526711
- Country of Origin United Kingdom
- Category Pens
Details
Color | Black |
Item | Metal Detectable Retractable Elephant Pen |
Tip Style | Ball |
Features | Suitable for Laser Engraving/Pad Printing |
Pen Grip | Triangular |
Includes | (50) Pack |
Barrel Color | Black |
Barrel Material | Polymer |
Pen Cap | Retractable |
Pen Ink Color | Black |
Pen Tip | 0.7 mm |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Elephant Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Triangular, Pen Cap Retractable, Pen Ink Color Black, Features Suitable for Laser Engraving/Pad Printing, Includes (50) Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Dark Blue (70922)
- ZORO SELECT Steel Strapping Sealer, 4 lb., 3/4 in. W (40TP69)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- AVERY 1" Showcase Economy Binder, Round Ring, White, 11 x 8.5 (AVE19601)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Lanyard, PK50 (104-I02-C11-PA03)
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Clip, PK50 (105-C110-I02-PA01)
- DETECTAMET Economy Retractable Pen, Black Ink, W/Clip, PK50 (125-P01-I02)
- DETECTAMET Detectable Pen W/ Clip, Bl Cryo, PK50 (104-I11-C13-PA01)
- DETECTAMET Stainless Steel Pen, Black Ink, PK10 (114S-A05-I02)
- DETECTAMET Pen, 4 Colors In One, Bl/Bk/Rd/Gr, PK10 (108-A05)
- SANFORD Paper Mate® Ballpoint Stick Pen, Blue Ink, Medium, 60 per Pack (4621501C)
- Detectamet Pens