Shop All Pens
Detectamet
Detectable Pen, Blue Ink, Blue Body, PK50
Mfr # 101-I01-C11-PA01
Zoro # G7899757
product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- Body Color Blue
- Tip Style Ball
- NSF Certified No
Product Information
- Brand Detectamet
- MFR # 101-I01-C11-PA01
- Zoro # G7899757
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Blue |
Color | Blue |
Body Color | Blue |
Tip Style | Ball |
NSF Certified | No |
Item | HD Retractable Pen |
Pen Grip | Indented |
Barrel Color | Blue |
Barrel Material | Polymer |
Pen Tip | 0.7 mm |
Pen Cap | Retractable |
Pen Ink Color | Blue |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Indented, Pen Cap Retractable, Pen Ink Color Blue, Features Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Large Permanent Ink Markers, Chisel Point, Green Ink PK (AVE08885)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 4x6", PK50 (80046)
- OPTIMA SCALES Optima Scales OP-915-1214-100 NTEP Bench Scale - 12 x 14 in.; 100 x 0.02 lb. (OP-915-1214-100)
- DETECTAMET Detectable Pen, Black Ink, Blue Body, PK50 (101-I02-C11-PA02)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- DETECTAMET Detectable Pen W/ Clip, Bk Ink, PK50 (104-I02-C22-PA01)
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Clip, PK50 (105-C110-I02-PA01)
- DETECTAMET Detectable Pen W/ Clip, Bl Cryo, PK50 (104-I11-C13-PA01)
- DETECTAMET Stainless Steel Pen, Black Ink, PK10 (114S-A05-I02)
- PAPER MATE Pen, Inkjoy, 700Rt, Bk, 1.0, Bk, PK12 (1951347)
- Detectamet Pens