Shop All Highlighters
Detectamet
Detectable Highlighter, Blue Ink, Chisel Tip, PK5
Mfr # 150-A05-P01-A08
Zoro # G7777196
product price: $19.35
/pk 5, $3.87/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Tip Size Chisel
- Barrel Type Original
- Marker Ink Color Blue
- Marker Tip Chisel
Product Information
- Brand Detectamet
- MFR # 150-A05-P01-A08
- Zoro # G7777196
- Country of Origin Korea, Republic of
- Category Highlighters
Dimensions
Tip Size | Chisel |
Details
Item | Highlighter |
Ink Color | Blue |
Barrel Type | Original |
Marker Ink Color | Blue |
Marker Tip | Chisel |
Tip Style | Chisel |
Features | Metal Detectable X-Ray Visible |
Description
Highlighter, Barrel Type Original, Blue, Chisel Marker Tip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- TRODAT Professional Date Stamp (TDTT5030)
- SMEAD Pocket Folder 9.5 x 14.75", 5.25" Expansion, Pk10 (74390)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- DETECTAMET Detectable Highlighter, Pink Ink, Chisel Tip, PK5 (150-A05-P09-A08)
- DETECTAMET Detectable Highlighter, Yellow Ink, Chisel Tip, PK5 (150-A05-P05-A08)
- DETECTAMET Detectable Highlighter, Green Ink, Chisel Tip, PK5 (150-A05-P04-A08)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- SHARPIE Liquid Highlighter, Chisel Tip Orange PK12 (1754466)
- SCHNEIDER ELECTRIC Job Pastel Highlighters, Assorted Ink Colors, Chisel Tip, Black/Assorted Barrel Colors, 6PK (115097)
- ZEBRA PEN Mildliner Double Ended Highlighter New Colors Asst 10 Pack (78501)
- Detectamet Highlighters