Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A05-P03-A08
Zoro # G7777430
product price: $47.15
/pk 10, $4.72/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Round
- Point Type Chisel/Bullet
- Features Metal Detectable X-Ray Visible
- Marker Tip Chisel
Product Information
- Brand Detectamet
- MFR # 145-A05-P03-A08
- Zoro # G7777430
- Country of Origin Korea, Republic of
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Red |
Barrel Type | Round |
Point Type | Chisel/Bullet |
Features | Metal Detectable X-Ray Visible |
Marker Tip | Chisel |
Marker Ink Color | Red |
Low Odor | Yes |
Number of Markers | 10 |
Marker Cap | Retractable |
Description
Dry Erase Markers, Chisel, Marker Cap Retractable, Barrel Type Round, Low Odor Yes, Marker Ink Color Red, Number of Markers 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHACHIHATA INC. Xstamper® Classix Self-Inking Date Stamp, 10-Year Date Band, Black (40150)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- DUCK BRAND Packing Paper 24X24 Duck (1139951)
- TILTWATCH Tilt Indicator Companion Label, PK200 (26102)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- AVERY Large Permanent Ink Markers, Chisel Point, Blue Ink PK (AVE08886)
- Detectamet Dry Erase Markers