Shop All Clipboards
Detectamet
9" x 12-1/2" Detectable Clipboard, White
Mfr # 300-O06-P06-A10
Zoro # G7777869
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color White
- Width 12-5/8"
- Height 9-1/16"
Product Information
- Brand Detectamet
- MFR # 300-O06-P06-A10
- Zoro # G7777869
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 12-5/8" |
Height | 9-1/16" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
File Size | A4 |
Overall Width | 9 in |
For Document Length | 12 5/8 in |
Paper Size | A4 |
For Document Width | 9 in |
Overall Height | 14 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard White, Color White, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Detectable Plastic, Width 9 in, Height 14 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Heavy Duty Stainless Steel Clip, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- MARKAL Paint Crayon, Medium Tip, Black Color Family (61129)
- MANPLOW Long Handle Stretch Wrap Dispenser (SWD3400)
- PRINTEK Pm700 Single Ribbon Cartridge - Must Order In Quantities Of 4 (99003L)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- DETECTAMET 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- DETECTAMET 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- SAUNDERS MANUFACTURING Saunders Manufacturing SAU12017 Clipboard- w- Writing Plate- .50in. Cap- 8-.50in.x12in.- Aluminum (SAU12017)
- Detectamet Clipboards