Shop All Clipboards
Detectamet
8-1/2" x 11" Clipboard, Blue
Mfr # 300-O06-P01-A11
Zoro # G7890849
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Blue
- Width 12-5/8"
- Height 9-1/16"
Product Information
- Brand Detectamet
- MFR # 300-O06-P01-A11
- Zoro # G7890849
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 12-5/8" |
Height | 9-1/16" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
File Size | A4 |
Paper Size | A4 |
Overall Width | 9 in |
Overall Height | 14 in |
For Document Length | 12 5/8 in |
For Document Width | 9 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Blue, Color Blue, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Detectable Plastic, Width 9 in, Height 14 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Economy Stainless Steal Clip, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC UV Laser White Light (330006)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle (11R333)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- FROGGY'S FOG 2oz. SWAMPY MARSH - Scented Cologne Spray (SPR-2OZ-SWAM)
- DETECTAMET Silver Clip Zinc Plated, Pk5 (307-T093)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- DETECTAMET 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- DETECTAMET 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- DETECTAMET 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- DAVENPORT & COMPANY Legal Size Clipboard; 3 Per Pack (DA686877)
- Detectamet Clipboards