Shop All Clipboards
Detectamet
11" x 17" Clipboard, Blue
Mfr # 300-O07-P01-A94
Zoro # G7777850
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11" x 17"
- Clip Capacity 1 in
- Color Blue
- Width 18-1/8"
- Height 13-3/4"
Product Information
- Brand Detectamet
- MFR # 300-O07-P01-A94
- Zoro # G7777850
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 11" x 17" |
Width | 18-1/8" |
Height | 13-3/4" |
File Size - Clipboard | A3 |
File Size | A3 |
Sheet Size - Clipboards | 11 in x 17 in |
Overall Width | 14 in |
Overall Height | 18 in |
For Document Width | 13 3/4 in |
Paper Size | A3 |
For Document Length | 18 1/8 in |
Description
Clipboard, File Size - Clipboard A3, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Blue, Color Blue, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Detectable Plastic, Width 14 in, Height 18 in, Sheet Size 11 in x 17 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Jumbo Economy Clip, Clipboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 CLEAR (LP-0316) (LP-0316)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 18", Kraft, 20/Bundle (55VH81)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- DETECTAMET Silver Clip Zinc Plated, Pk5 (307-T093)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- DETECTAMET 8-1/2" x 11" Clipboard, Blue (300-O06-P01-A11)
- DETECTAMET 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- UNIVERSAL Universal Clipboard, 1/2" Capacity, Holds 8-1/2w x 12h, Brown, 6/Pack (UNV8146)
- Detectamet Clipboards