Despatch

24IN 3/8IN THERMOCOUPLE


original price: $142.29
22% off
new price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Probe Length 24 in
  • Probe OD 0.375 in
See all product information

Product Information

Dimensions

Probe Length 24 in

Details

Probe OD 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.