Shop All Desk Accessories & Organizers
Desktex
Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22"
Mfr # FPDE1924CV4
Zoro # G606587452
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Material Vinyl/PVC
- Height 0.03125 in
- Width 19 in
- Includes 4 Desk Mats Only
Product Information
- Brand Desktex
- MFR # FPDE1924CV4
- Zoro # G606587452
- UPC # 841776104994
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Height | 0.03125 in |
Width | 19 in |
Length | 24 in |
Details
Item | Desk Mat |
Color | Crystal Clear |
Material | Vinyl/PVC |
Includes | 4 Desk Mats Only |
Description
Desktex crystal clear PVC is a durable surface protector from our desk pad range, made from vinyl plastic. Simply wipe clean with a damp cloth to remove any dirt build up. Our products are designed to perfectly preserve the condition of every surface they cover. All Polycarbonate and PVC desk pads in the Desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. Proudly designed and manufactured in the UK. Mat size may vary slightly due to manufacturing process.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pull/Cut Tape Dispenser (M73)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- ADAMS BUSINESS FORMS Book, Carbonless, Sales Form (TC4705)
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- DESKTEX Deskmat, , Glass, 20X36 (FLRFCDE2036G)
- DESKTEX Deskpad, Anti Micro, 17X22 (FLRFPHMTM4356EV)
- INTERDESIGN CLEAR LINUS ORG 6X6X2"" (52630)
- ARTISTIC PRODUCTS PROTECTOR, DESK, 40X25, CLR (AOPSS2540)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- QUARTET Board, Glass, Desktop, 18X6 (QRTGDP186)
- Desktex Desk Accessories & Organizers