Shop All Sconces
Designers Fountain
Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade
Mfr # 95701-SP
Zoro # G210385161
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Platinum
- Glass Color Clear Glass
- Standards UL/CUL
- Number of Lights 1
- Safety Rated Damp
Product Information
- Brand Designers Fountain
- MFR # 95701-SP
- Zoro # G210385161
- UPC # 46335082984
- Country of Origin China
- Category Sconces
Details
Finish | Satin Platinum |
Glass Color | Clear Glass |
Standards | UL/CUL |
Number of Lights | 1 |
Safety Rated | Damp |
Light Source | Incandescent |
Connection Type | Hard Wired |
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLING Ceramic Soccer Ball Table Lamp (CL956728)
- SUNSHINE LIGHTING Sunlite® F32T8/SP841 32W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30195-SU)
- GUARD DOG SECURITY Flashlight, Glass-Break Steel Tail, 320 Lm (TL-GDA210)
- LALIA HOME Speckled Mercury Tear Drop Table Lamp with White Fabric Shade (LHT-5004-MR)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- Designers Fountain Sconces