Shop All Vanity Lights
Designers Fountain
Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves
Mfr # D269C-2B-BN
Zoro # G610386096
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Number of Lights 2
- Lamp Watts 60W
- Standards UL/CUL
- Safety Rated Damp
Product Information
- Brand Designers Fountain
- MFR # D269C-2B-BN
- Zoro # G610386096
- UPC # 46335115026
- Country of Origin China
- Category Vanity Lights
Details
Housing Finish | Brushed Nickel |
Number of Lights | 2 |
Lamp Watts | 60W |
Standards | UL/CUL |
Safety Rated | Damp |
Connection Type | Hard Wired |
Light Source | Incandescent |
Description
Designers Fountains Summit collection combines Modern simplicity and the elegance of candelabra-style curves and bare bulbs. Summit is available in timeless Brushed Nickel or sleek Matte Black. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 300w T3 Q/Cl Halogen Double Ended Flat Blade Lamp 145mm 1/Crd 0472400 (S3429)
- AFX Broadway LED Outdoor Sconce, Finish: Metal (BDWW041423LAJD2BZ)
- SYLVANIA T8 Fluorescent 30Pk (FO32/841/ECO)
- ILC Replacement for Aqua Ultraviolet 8 Watt ADV replacement light bulb lamp (8 WATT ADV AQUA ULTRAVIOLET)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- DESIGNERS FOUNTAIN Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-4B-BN)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- DESIGNERS FOUNTAIN Darby 30in 4-Light Weathered Iron Industrial Indoor Vanity Light with Clear Seeded Glass Shades (87004-WI)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- AFX Pearl 3 Light LED Vanity, Black, 24in (PRLV2408L30D1BK)
- Designers Fountain Vanity Lights