Shop All Sconces
Designers Fountain
Ryder 8.75in 1-Light Forged Black Rustic Indoor Vanity with Clear Glass Shade
Mfr # 93501-FB
Zoro # G810385424
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forged Black
- Glass Color Clear
- Standards UL/CUL
- Number of Lights 1
- Connection Type Hard Wired
Product Information
- Brand Designers Fountain
- MFR # 93501-FB
- Zoro # G810385424
- UPC # 46335075467
- Country of Origin China
- Category Sconces
Details
Finish | Forged Black |
Glass Color | Clear |
Standards | UL/CUL |
Number of Lights | 1 |
Connection Type | Hard Wired |
Safety Rated | Damp |
Light Source | Incandescent |
Description
A fresh modern approach to rustic farmhouse. Ryder's minimalist appeal is the perfect finishing touch. This wall mounted light is designed for easy installation in damp locations such as bathrooms and vanity areas. It is quality built to last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL311)
- ILC Replacement for Eiko Led-120-mb-w replacement light bulb lamp (LED-120-MB-W EIKO)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- Designers Fountain Sconces