Shop All Outdoor Wall Lights
Designers Fountain
Preston 8in Pewter 1-Light Outdoor Line Voltage Porch Lamp, Bulb Not Included
Mfr # 1161-PW
Zoro # G310083356
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 4.75 in
- Height 8 in
- Length 5.75 in
- Series Preston
Product Information
- Brand Designers Fountain
- MFR # 1161-PW
- Zoro # G310083356
- UPC # 46335838796
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.75 in |
Height | 8 in |
Length | 5.75 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Preston |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Pewter |
Glass Color | Clear |
Number of Light Bulbs Required | 1 |
Fixture Housing Material | Steel |
Mounting | Wall |
Type - Wall Pack Fixtures | Traditional |
Type | Outdoor |
Fixture Housing Color | Pewter |
Dimmable | Yes |
Bulb Shape | E26 |
Extension | 5.75 in |
Location | Rated for Dry, Damp, or Wet exterior areas |
Color Tuning | No |
Bulb Base Type | Medium |
Description
Preston outdoor lanterns feature a simple, elegant design with a unique style that complements the exterior decor of any home. The clear glass works with the sharp lines and rounded back plate to provide a clean look from the fixture and a warm glow from the light. The pewter finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- BULBRITE 60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK (861584)
- ILC Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp (F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DESIGNERS FOUNTAIN Berkshire 23in Burnished Antique Copper 3-Light Outdoor Line Voltage Wall Sconce (20621-BAC)
- DESIGNERS FOUNTAIN Burton 12 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-6EW-BK)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Black Outdoor Wall Lantern with Water Glass Shade (D265M-8EW-BK)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- AMERICAN MANTLE American Mantle FBG300 Tempered Bevelled Glass Panes for Outdoor Gaslights FBG300 (FBG300)
- Designers Fountain Outdoor Wall Lights