Shop All Chandeliers
Designers Fountain
Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms
Mfr # 82183-WM
Zoro # G810385080
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Warm Mahogany
- Glass Color Goldenrod
- Standards UL/CUL
- Number of Lights 3
- Light Source Incandescent
Product Information
- Brand Designers Fountain
- MFR # 82183-WM
- Zoro # G810385080
- UPC # 46335940239
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Warm Mahogany |
Glass Color | Goldenrod |
Standards | UL/CUL |
Number of Lights | 3 |
Light Source | Incandescent |
Safety Rated | Dry |
Connection Type | Hard Wired |
Description
Mission Hills island lights are a modern take on a beautiful, classic mission style design that features bold lines and striking details. The warm mahogany finish and goldenrod glass shades add sophistication to the fixture and a warm diffuse to the light. These ceiling lights are built from steel, last for years to come, and install easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 12W, DIM, 30KFL, PAR30, Flood (LED12P30D30KFL)
- ILC Replacement for Lumenarc H38av-100/dx/med replacement light bulb lamp (H38AV-100/DX/MED LUMENARC)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- ILC Replacement for Bulbrite 776607 replacement light bulb lamp (776607 BULBRITE)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- Z-LITE Bordeaux 3 Light Chandelier, Brushed Nickel & Matte Opal (435-3BN)
- Designers Fountain Chandeliers