Shop All Sconces
Designers Fountain
Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade
Mfr # D259M-2WS-OSB
Zoro # G010386108
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Old Satin Brass
- Glass Color Etched White Glass
- Lamp Watts 60W
- Standards UL/CUL
- Light Source Incandescent
Product Information
- Brand Designers Fountain
- MFR # D259M-2WS-OSB
- Zoro # G010386108
- UPC # 46335113947
- Country of Origin China
- Category Sconces
Details
Finish | Old Satin Brass |
Glass Color | Etched White Glass |
Lamp Watts | 60W |
Standards | UL/CUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Number of Lights | 2 |
Safety Rated | Damp |
Description
The Manhasset collection combines Traditional, Coastal, and Modern influences to create beautifully unique lighting fixtures for any room of the house. The warmth of the Old Satin Brass finish and Etched White Glass shades immediately add luxury to any room of your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- WESTINGHOUSE Bulb 35W Mr-11 Halo 12V (04765)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Double Twin-Medium Base, Replacement For Donsbulbs, Cf13El/850/Med (CF13EL/850/MED)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- Designers Fountain Sconces