Shop All Outdoor Wall Lights
Designers Fountain
Berkshire 23in Burnished Antique Copper 3-Light Outdoor Line Voltage Wall Sconce
Mfr # 20621-BAC
Zoro # G010083403
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 9 in
- Length 11.5 in
- Series Berkshire
- Light Technology Incandescent
Product Information
- Brand Designers Fountain
- MFR # 20621-BAC
- Zoro # G010083403
- UPC # 46335910843
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 23 in |
Length | 11.5 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Berkshire |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Burnished Antique Copper |
Glass Color | Clear & Frosted Seedy |
Type - Wall Pack Fixtures | Traditional |
Mounting | Wall |
Type | Outdoor |
Fixture Housing Color | Burnished Antique Copper |
Number of Light Bulbs Required | 3 |
Fixture Housing Material | Cast Aluminum |
Color Tuning | No |
Location | Rated for Dry, Damp, or Wet exterior areas |
Dimmable | Yes |
Bulb Base Type | Candelabra |
Bulb Shape | B10 |
Extension | 11.5 in |
Description
Charleston outdoor lanterns are specially designed with a unique, lavish style that complements the exterior decor of any home. This collection features vaulted arch style glass panels and boldly scrolled cast arms. The burnished antique copper finish over distressed hammered detailing adds a rustic look to the fixture. The clear seedy glass panels and frosted seedy glass trim enhances the appearance and provides a warm glow from the light. The sturdy, weather resistant cast aluminum construction and waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PHILIPS HPR53 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 10PK (10PAK:WW-W0JC-1)
- ATD TOOLS Saber Ball 500 Lumen Cob Led Light (ATD-80200)
- ILC Replacement for Aprilaire 90 replacement light bulb lamp (90 APRILAIRE)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/835)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- Designers Fountain Outdoor Wall Lights