Shop All Recessed Lighting Trims
Designers Fountain
6 inch R30 White Recessed Eyeball Trim
Mfr # EVRT603WH
Zoro # G108664255
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Height 3.94 in
- Lamp Type PAR30 75 watt max incandescent bulb
- Width 7.7 in
Product Information
- Brand Designers Fountain
- MFR # EVRT603WH
- Zoro # G108664255
- UPC # 46335084193
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 3.94 in |
Width | 7.7 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Lamp Type | PAR30 75 watt max incandescent bulb |
Description
This 6 in. white eyeball allows you to control the direction of the light. It is often used for wall wash or task lighting applications. The white finish blends well with typical ceiling surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED45WPT40KMOGG8 (LED45WPT40KMOG-G8)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- SYLVANIA Natural LED Bulb, Decorative, B10 Blunt Tip Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable, Clear (40794)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- ELCO LIGHTING 3 Die-Cast Adjustable Baffle Trim" (EL2693W)
- ELCO LIGHTING 4 Square Shower Trim with Frosted Lens" (EL2412BZ)
- ELCO LIGHTING 4 Airtight Smooth Cone Reflector Trim" (EL901W)
- ELCO LIGHTING 4 Shower Trim with Drop Opal Lens" (EL916N)
- ELCO LIGHTING 4 Metal and Plastic Trim Rings" (RP4SH)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- Designers Fountain Recessed Lighting Trims