Shop All Recessed Lighting Trims
Designers Fountain
4 inch Decorative White Baffle Cone on White Trim Ring for LED Recessed Light with Trim Ring
Mfr # EVLT4741WHWH
Zoro # G608664212
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Standards ETL Listed
- Connection Type Hard Wired
- Safety Rated Damp
Product Information
- Brand Designers Fountain
- MFR # EVLT4741WHWH
- Zoro # G608664212
- UPC # 46335999435
- Country of Origin China
- Category Recessed Lighting Trims
Details
Item - Recessed Down Light | Trim |
Housing Finish | White |
Standards | ETL Listed |
Connection Type | Hard Wired |
Safety Rated | Damp |
Description
4 in. interchangeable trim rings allow you to change the look and feel of your ceiling lights to match other textures and finishes in your room. Shop the variety of styles and finishes for recessed downlights to find the look you want. Once the trim rings arrive, pull the old ring off and pop the new one on instantly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA EMLIGHT1B/3DVTHR/S/WH (60764)
- FEIT ELECTRIC Bulb Lv Hal Flood Mr16 12V 20W (BPBAB)
- GROZ Worklight, LED, FlashLight (55000)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6021e)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912N)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- ELCO LIGHTING 5 Metal Trim Rings" (OM5W)
- LIGHTOLIER Round Trim (L6RBW)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- Designers Fountain Recessed Lighting Trims