Shop All Recessed Lighting Kits
Designers Fountain
4 inch 3000K Integrated LED Black, Soft White Recessed CEC-T20 Baffle Trim
Mfr # EVL4733CBK30
Zoro # G508664176
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 610
- Color Temperature 3000 K
- CRI 90
- Watts 7W
- Finish Black
Product Information
- Brand Designers Fountain
- MFR # EVL4733CBK30
- Zoro # G508664176
- UPC # 46335097124
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 610 |
Color Temperature | 3000 K |
CRI | 90 |
Watts | 7W |
Finish | Black |
Connection Type | Hard Wired |
Light Source | LED |
Safety Rated | Wet |
Description
LED lights are designed to save you money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These recessed ceiling lights use 85% less electricity to produce the same amount of light as incandescent light bulbs. This model of recessed downlight comes with a trim ring. This feature makes it easy to repaint your ceiling without masking over the lights. Because the LED light source is built into the light fixture and made to last for over 30-years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are built for use in wet locations. They install in minutes with no tools and no wiring. recessed ceiling lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light comes with an air tight gasket to seal off the area around the trim to prevent losses of air conditioning and heat, saving you even more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Lampholder w/Gasket, 75-150W (5612-0)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- EURI LIGHTING LED A19 60W Dim ES (EA19-6020e-4)
- HALO Gimbal, Par38, 6170 (6170SN)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- DESIGNERS FOUNTAIN 6 inch IC Rated LED New Construction Recessed Housing (EVR6LICATB)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24954-4PK)
- Designers Fountain Recessed Lighting Kits