Shop All Track Lighting Fixtures
Designers Fountain
3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights
Mfr # EVT1042D3A-06
Zoro # G008664249
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 1500
- Color White
- Lamp Type Integrated LED
- Height 7.25 in
Product Information
- Brand Designers Fountain
- MFR # EVT1042D3A-06
- Zoro # G008664249
- UPC # 46335082472
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 7.25 in |
Width | 42 in |
Details
Item - Track Lighting | Track |
Color Temperature | 3000 K |
Lumens | 1500 |
Color | White |
Lamp Type | Integrated LED |
CRI | 80 |
Voltage | 120 |
Description
LED track lighting is designed to complement any interior decor and save money. This kit comes with a straight bar and 3 small step cylinder track heads. This track lighting kit features a protective solid white finish and the LED lights pivot and rotate to direct the light where it is needed most. The LED light engine produces the same light as three 50-Watt incandescent bulbs using only 20-Watt of electricity to save you money and there are no light bulbs to replace. These track lights are perfect any room of the home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W 8 ft. T8 LED FA8 - 50K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29919)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- ILC Replacement for Lumenarc Lu250/s50 replacement light bulb lamp (LU250/S50 LUMENARC)
- ILC Replacement for Bulbrite 776880 replacement light bulb lamp (776880 BULBRITE)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- DESIGNERS FOUNTAIN Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1032D3A-06)
- DESIGNERS FOUNTAIN 4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads (EVT61047D3-05)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 WH)
- EXTREME MAX Extreme Max 5001.5523 144-Stud Track Pack with Round Backers - 1.40" Stud Length (5001.5523)
- Designers Fountain Track Lighting Fixtures