Shop All Track Lighting Fixtures
Designers Fountain
2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit
Mfr # EVT102027B-35
Zoro # G308664215
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 2700 K
- Height 6 in
- Lumens 1900
- CRI 80
- Material Glass
Product Information
- Brand Designers Fountain
- MFR # EVT102027B-35
- Zoro # G308664215
- UPC # 46335111332
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 6 in |
Width | 29.5 in |
Details
Item - Track Lighting | Track |
Color Temperature | 2700 K |
Lumens | 1900 |
CRI | 80 |
Material | Glass |
Lamp Type | Integrated LED |
Voltage | 120 |
Color | Brushed Nickel |
Description
The Skyline series of integrated LED fixed track lights features a timeless brushed nickel finish that will enhance most interior decors. Illuminate your living room, great room, dining room or other common area with 1,900 Lumens of warm, soothing light at 2700K CCT. The 4-heads rotate and pivot to ensure maximum coverage and work with a standard dimmer to create just the right ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Pack of 5 25 Watt Dimmable Clear T4 Bi-Pin GY8 Mini Halogen Light Bulbs, 5PK (860838)
- FEIT ELECTRIC Bulb Led Br40 Dimmable 2700K (BR40DM/10KLED/2)
- PROMIER PRODUCTS Kodiak Krysis 3000 Lumen Camping Lantern (K-PP3KAA-4)
- HALO Super Trim Air-Tite® Baffle, 30 (30SNAT)
- DESIGNERS FOUNTAIN 4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads (EVT61047D3-05)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- DESIGNERS FOUNTAIN Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1032D3A-06)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Shape, Black finish (TK404)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, Russet Bronze Finish (TH344)
- Designers Fountain Track Lighting Fixtures