Shop All Flushmount Lights
Designers Fountain
14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount
Mfr # EV1414C3C-35
Zoro # G808666580
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Lamp Type Integrated LED
- Voltage 120
- Height 4 in
- Lumens 1400
Product Information
- Brand Designers Fountain
- MFR # EV1414C3C-35
- Zoro # G808666580
- UPC # 46335096493
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14 in |
Height | 4 in |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 1400 |
Finish | Brushed Nickel |
Item | Flushmount |
Housing Material | Plastic |
CRI | 90 |
Color Temperature | 3000 K/4000 K/5000 K |
Description
LED flush mounts are sleek and minimalistic in design, ensuring aesthetic cohesion to enhance any existing decor with a splash of modern freshness. The low-profile ceiling light fixture contains a high-performing LED engine that is perfect for illuminating both small and medium spaces while simultaneously diffusing light evenly and producing high quality light for a fraction of the electricity. Choose between 3000/4000/5000 CCT for your 14 in. brushed nickel integrated LED round flush mount.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K354)
- ILC Replacement for Grainger 3vpx1 replacement light bulb lamp (3VPX1 GRAINGER)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- DESIGNERS FOUNTAIN 11in 2-Light White Ceiling Light Flush Mount (1257S-WH-AL)
- DESIGNERS FOUNTAIN 14in 2-Light Pewter Ceiling Light Flush Mount (1257M-PW-AL)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- DESIGNERS FOUNTAIN Edge Lit LED 9 Inch Flush Mount Ceiling Light (LED1272-WP)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- Designers Fountain Flushmount Lights